7 in. x 25 ft. Polyester Uninsulated Flexible Air Duct

Part #HF090W  |  Item #1059287  |  Manufacturer Part #044786

$ 58.94 EACH
(Pricing is for 7 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-ply metalized polyester/polyester
  • Boxed
  • Class 1.compliances: UL listed and CUL listed

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 6000

UL Listed: UL 181 Class 1