Hart & Cooley

8-1/2 x 4 in. Gas Vent Support Assemblies

Part #H4FSP  |  Item #154976  |  Manufacturer Part #502820

$ 16.00 EACH

Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6
  • Pallet:  180
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Support 60' of pipe

Specifications

Diameter: 4 in

Length: 8-1/2 in