Hart & Cooley

8 in. Damper

Part #H608X  |  Manufacturer Part #014520

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two bearings
  • For use in 5" to 8" round pipe
  • Furnished with handle, washer and wing nut
  • Unassembled

Documents

Specifications

Diameter: 8 in