Hart & Cooley
8 in. x 25 ft. Polyester Uninsulated Flexible Air Duct
Part #HF090X | Item #655608 | Manufacturer Part #044787
$
67.92
EACH
(Pricing is for 8 in)
Diameter
Product Details
- Two-ply metalized polyester/polyester
- Boxed
Documents
Specifications
Diameter: 8 in
Duct Shape: Round
Length: 25 ft
Material: [Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 6000
UL Listed: UL 181 Class 1