8 x 6 in. Commercial Ceiling & Sidewall Register in White 2-way

Part #H661WXU  |  Item #109011  |  Manufacturer Part #010814

$ 18.16 EACH

Length:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/3" spaced fins set at 20°
  • All steel construction
  • Multishutter valve
  • 1 5/8" depth when fully opened
  • Used for ceilings or sidewall installations
  • For heating or cooling
  • Interlocking valve louvers for positive shut-off
  • Ideal for shallow duct installations
  • Bright white enamel finish
  • Residential

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: 2-way

Length: 8 in

Width: 6 in