8 x 8-1/2 in. Gas Vent Hood Connector Aluminum and Galvanized Steel
8 x 8-1/2 in. Gas Vent Hood Connector Aluminum and Galvanized Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 8 in
- Height:
- 8-1/2 in
- Material:
- Aluminum, Steel