0 items

Hart & Cooley Flexible Air Duct

HF21825

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25' length
  • Air duct for heating and cooling
  • Double-ply black polyester core
  • Easy to install
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Packaged in compact boxes
  • R-8.0 insulation
  • UL-listed

SPECIFICATIONS

Diameter
4 in
Length
25 ft
Material
Plastic
Material Type
Polyester
R value
R8
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday