Hart & Cooley

Residential 6 in. Ceiling Diffuser in White Steel

Part #H16WU  |  Manufacturer Part #012900

Diffuser Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with #12 dampers
  • All steel construction
  • Step down diffuser rings deflect air stream 360°
  • Bright white enamel finish
  • Residential

Specifications

Application: Residential

Color Finish: White

Diameter: 9-15/16 in

Diffuser Size: 6 in

Duct Shape: Round

Length: 6 in

Material: Steel