Hart & Cooley Return Air Filter Grill

H659W20

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bright white enamel finish
  • Effectively conceals filter
  • Equipped with adjustable filter retainers
  • Free area averages 75% of grille core
  • Giant tub with up to 16 place-setting capacity nylon racking - increased capacity with durable racks hold 16 place settings at once
  • Removable face for easy installation and cleaning
  • Residential
  • Use standard 1" thick filters (not included)

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday