0 items

Hart & Cooley Return Curved Blade T-Bar Perforated White

HCBPREQ

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts 3800 Series butterfly damper for 6"-14" (order separately)
  • Can be adjusted for 1-, 2-, 3-way air patterns
  • Deep drawn back reduces static pressure drop
  • Face can be removed for cleaning
  • Individually adjustable pattern deflectors factory set at 4-way deflection
  • Removable hinged face allows for easy access to air pattern control core
  • Steel construction
  • Unique 2" high collar permits easy flex connections

SPECIFICATIONS

Color Finish
White
Length
10 in
Material
Steel
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday