0 items

Hart & Cooley Stamped Floor Diffuser

H421GSP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All steel construction
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Multi-angle fin setting
  • Residential
  • Rolled fin for strength and safety

SPECIFICATIONS

Color Finish
Brown
Length
4 in
Material
Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday