0 items

Hart & Cooley Uninsulated Flexible Air Duct

HF090

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Boxed
  • Two-ply metalized polyester/polyester

SPECIFICATIONS

Diameter
3 in
Length
25 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday