1 x 3 in. Elastic Adhesive Bandage Strip (Box of 50, Case of 12 Boxes)

You last purchased this on
 
HART Health

LiteFlex™ 1 x 3 in. Elastic Adhesive Bandage Strip (Box of 50, Case of 12 Boxes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HART Health

LiteFlex™ 1 x 3 in. Elastic Adhesive Bandage Strip (Box of 50, Case of 12 Boxes)

  • Fast #
  • Part #H1071
  • Item #7463434
  • Manufacturer Part #1071
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-stick wound pad
  • Sterile
  • Light woven elastic strip adhesive bandage for temporary minor wound protection
  • Light woven elastic cloth
  • Requires Certification

Specifications

Collection:
LiteFlex™
Length:
3 in
Material:
Cloth, Fabric, Rubber
Material Type:
Elastic
Package Quantity:
Box of 50, Case of 12 Boxes
Product Type:
Bandage
Size:
1 in x 3 in
Width:
1 in