HART Health
1 x 3 in. Fabric Woven, Elastic and Cloth Adhesive Bandage
Part #H1017 | Item #7463569 | Manufacturer Part #1017
Call for Pricing
per BOX
Length:
3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Light woven elastic strip adhesive bandage for short-term minor wound protection
- Non-stick wound pad
- Strong adhesion to stay on even with perspiration, while resisting water, oil or grease, and dirt
- Sterile
- Size: 1" x 3"
Specifications
Length: 3 in
Material: [Fabric, Woven, Elastic, Cloth]
Package Quantity: Box of 100
Width: 1 in