1 x 3 in. Plastic Sheer Adhesive Bandage (Box of 100, Case of 12 Boxes)
1 x 3 in. Plastic Sheer Adhesive Bandage (Box of 100, Case of 12 Boxes)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly absorbent, non-stick pad cushions and protects cuts and scrapes without sticking to them
- Long lasting sure-stick stays secure to a variety of skin types
- Latex-free, both wrapper and bandage
- Sterile
Specifications
- Length:
- 3 in
- Material:
- Plastic
- Package Quantity:
- Box of 100, Case of 12 Boxes
- Product Type:
- Bandage
- Width:
- 1 in