2 in. x 6 yd. Gauze Bandage (Box of 2, Case of 10 Boxes)
2 in. x 6 yd. Gauze Bandage (Box of 2, Case of 10 Boxes)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sterile, absorbent gauze
- Single width unit box
- Use to apply pressure to stop bleeding or for fast easy bandaging
- Bandage Size: 2" x 6 yards
- Inventory is easier, so when an accident occurs or OSHA inspects, you're sure to be ready with fully equipped first aid kits
- Each unit is then individually sealed in cellophane to instantly let you know when it has been opened and used
- -2 per unit.
Specifications
- Length:
- 6 yd
- Package Quantity:
- Box of 2, Case of 10 Boxes
- Product Type:
- Bandage
- Width:
- 2 in