2 x 4-1/2 in. Plastic Adhesive Bandage in White (Box of 50, Case of 12 Boxes)

You last purchased this on
 
HART Health

2 x 4-1/2 in. Plastic Adhesive Bandage in White (Box of 50, Case of 12 Boxes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HART Health

2 x 4-1/2 in. Plastic Adhesive Bandage in White (Box of 50, Case of 12 Boxes)

  • Fast #
  • Part #HAR1012
  • Item #7463176
  • Manufacturer Part #1012
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-stick pad that promotes both drainage and easy removal
  • Longer lasting adhesive backing
  • White cross adhesive bandages are highly absorbent, sterile, adhesive bandage made for minor cuts, scraps, abrasions and puncture wounds
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
4-1/2 in
Material:
Plastic
Package Quantity:
Box of 50, Case of 12 Boxes
Product Type:
Bandage
Width:
2 in