HART Health

7-1/2 in. Plastic Utility Scissor with Handle

Part #H7368  |  Manufacturer Part #7368

Length:

7-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EMT utility shears
  • Easily cuts leather, clothing, and metal as well as tape and gauze
  • Plastic coated black handle
  • Tip: Spade
  • Size: 7.5"

Specifications

Color Finish: Black

Length: 7-1/2 in

Material: Plastic

Product Type: Scissor