HART Health

7-1/2 in. Stainless Steel and Plastic EMT Scissor with Orange Handle

Part #H7369  |  Manufacturer Part #7369

Length:

7-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utility Scissors
  • Stainless steel
  • Easily cuts leather, metal, clothing, gauze and tape.
  • Tip: Spade
  • Handle: Orange Plastic
  • Size: 7.5"

Specifications

Color Finish: Orange

Color Finish Category: Oranges

Length: 7-1/2 in

Material: [Stainless Steel, Plastic]

Product Type: Scissor