7 x 10-1/8 in. Polypropylene Body Fluid Clean Up Kit
7 x 10-1/8 in. Polypropylene Body Fluid Clean Up Kit
Frequently Purchased Together
Product Details
- -Quickly and safely removes contaminates
- -Prevents the spread of infectious materials
- Designed for protection against exposure to HIV, Hepatitis and other bloodborne pathogens in body fluid spills
- -Instructions in English and Spanish.
Specifications
- Height:
- 7 in
- Length:
- 10-1/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Clean Up Kit
- Width:
- 7 in