7 x 10-1/8 in. Polypropylene Infection Control and Clean Up Kit
7 x 10-1/8 in. Polypropylene Infection Control and Clean Up Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Should be used by the first responder in any emergency
- Use in situation involving illness or injury to a co-worker
- Meets OSHA requirements for protection against exposure to HIV, Hepatitis and other bloodborne pathogens
- Also contains Biohazard label (1), 10 Gallon biohazard bag (2), Twist tie (2), 7"x8" Zip bag (1), 8"x10" Zip bag (1), MSDS information (3), Instructions (2), Scoop/Scrapercraper (1), Disposable 10"x13" absorbent towel (1), 3/4 ounce Red-Z powder (1)
- Kit contains: CPR face shield (1), Sofloop mask w/ visor (1), Latex gloves (2pr), Impervious gown (1), Bouffant cap (1), Impervious shoe covers (1pr), Antimicrobial sani-dex hand wipes (3)
- Wall mountable box, high visibility graphics, weatherproof.
Specifications
- Height:
- 7 in
- Length:
- 10-1/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Clean Up Kit
- Width:
- 7 in