1-1/2 x 3 in. Metal Detectable Woven Knuckle Adhesive Bandage in Blue (Box of 40, Case of 12 Boxes)
BluTec® 1-1/2 x 3 in. Metal Detectable Woven Knuckle Adhesive Bandage in Blue (Box of 40, Case of 12 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-stick wound pad
- Sterile
- Blue woven elastic knuckle adhesive bandage for temporary minor wound protection
- For the fingertip
- Metal detectable blue woven elastic cloth
Specifications
- Collection:
- BluTec®
- Color Finish Name:
- Blue
- Length:
- 3 in
- Material:
- Woven
- Package Quantity:
- Box of 40, Case of 12 Boxes
- Product Type:
- Bandage
- Width:
- 1-1/2 in