1 x 3 in. Metal Detectable Woven Adhesive Bandage in Blue (Box of 100, Case of 12 Boxes)
BluTec® 1 x 3 in. Metal Detectable Woven Adhesive Bandage in Blue (Box of 100, Case of 12 Boxes)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-stick wound pad
- Sterile
- Blue woven elastic strip adhesive bandage for temporary minor wound protection
- Metal detectable blue woven elastic cloth
Specifications
- Collection:
- BluTec®
- Color Finish Name:
- Blue
- Length:
- 3 in
- Material:
- Woven
- Package Quantity:
- Box of 100, Case of 12 Boxes
- Product Type:
- Bandage
- Width:
- 1 in