Light Weight Fabric, Elastic, Woven and Cloth Knuckle Bandage (Box of 40)
LiteFlex™ Light Weight Fabric, Elastic, Woven and Cloth Knuckle Bandage (Box of 40)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-stick wound pad
- Sterile
- Light woven elastic knuckle adhesive bandage for temporary minor wound protection
- Light woven elastic cloth
Specifications
- Collection:
- LiteFlex™
- Length:
- 3 in
- Material:
- Cloth, Fabric, Rubber
- Material Type:
- Elastic
- Package Quantity:
- Box of 40, Case of 12 Boxes
- Product Type:
- Bandage
- Size:
- 3 in x 1-1/2 in
- Width:
- 1-1/2 in