4 oz. Eye Clean Eye Wash (Case of 48)
Pur-Wash™ 4 oz. Eye Clean Eye Wash (Case of 48)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Neutral eye wash
- Irrigating squeeze bottle
- A sterile, buffered, flushing solution that helps remove particles from the eyes and relieve irritation form the eyes and skin
- Sterile
Specifications
- Collection:
- Pur-Wash™
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 48
- Product Type:
- Eye Wash
- Size:
- 4 oz