Hart Health & Safety

3/4 x 3 in. Elastic and Cloth Adhesive Bandage (Box of 100, Case of 12 Boxes)

Part #H1050  |  Manufacturer Part #1050

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made by Beiersdorf #0230
  • Elastic cloth adhesive strip bandages are highly absorbent
  • Sterile
  • Adheres very well even when wet
  • Absorbent pad won't stick to wound for gentle removal

Specifications

Length: 3 in

Material: Cloth, Elastic

Package Quantity: Box of 100, Case of 12 Boxes

Width: 3/4 in