Hart Health & Safety

3/4 x 4-3/4 in. Metal Detectable Woven, Elastic and Cloth Fingerwrap Adhesive Bandage in Blue (Box of 25, Case of 12 Boxes)

Part #H1095  |  Manufacturer Part #1095

Length:

4-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elastic cloth finger wrap bandage
  • Heavy woven elastic strip adhesive bandage for temporary minor wound protection
  • Non-stick wound pad
  • Extra long on one end to wrap securely around finger
  • Easy positioning with off-centered pad
  • Color: Blue
  • Metal detectable
  • Sterile

Specifications

Color Finish: Blue

Length: 4-3/4 in

Material: Cloth, Elastic, Woven

Package Quantity: Box of 25, Case of 12 Boxes

Width: 3/4 in