1/4 hp Laundry Tray Pump - Plastic Reservoir

Part #HLTP  |  Item #228002  |  Manufacturer Part #LTP

Call for Pricing EACH

Horsepower:

1/4 hp

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Structural foam polypropylene reservoir
  • Allows sink installation without breaking concrete
  • Unitized construction
  • Fits under utility sinks
  • Simple installation, saves time

Specifications

AMP: 5

Height: 17 in

Horsepower: 1/4 hp

Length: 12 in

Material Type: PVC

Maximum Temperature: 130

Pump Body Material: Plastic

RPM: 1725

UL Listed: Yes

Volts: 115V

Width: 10 in