1/8 hp Laundry Tray Pump - No Reservoir
1/8 hp Laundry Tray Pump - No Reservoir
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts directly to sink tailpiece
- Fits inside 24" base cabinets
- Direct mount pump
- Pressure switch
- Includes a pressure activated switch that turns on the pump when water enters the tub
- ABS high impact, corrosion resistant, plastic construction
- Lightweight and compact, these models eliminate reservoirs, traps, extra fittings, and costly labor
- 8' cord and plug
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Height:
- 14 in
- Horsepower:
- 1/8 hp
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7 in