Hartland™ *HARTLA 2EB SR SINK 4H

Part #K5818-4-FF  |  Manufacturer Part #5818-4-FF

Type:

A1603CSTRBI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Rear drain maximizes flat basin surface and storage space under the counter

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.1, ASME A112.19.2, ASME A112.19.3]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Hartland™

Color Finish: Sea Salt™

Color Finish Category: Whites

Depth: 9-5/8 in

Drain Location: Rear

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/8 in x 16-1/4 in x 9 in

Shape: Rectangular

Sink Bowl Size: 14-1/8 in x 16-1/4 in x 9 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in

Type: A1603CSTRBI