Harwil Precision Products
1-1/2 - 2-1/2 in. 125/250V EPDM Flow Switch with Connection
Part #HQ8CR213F | Item #7603838 | Manufacturer Part #Q-8CR/2/(1,3)/F
Fitting Sizes
Product Details
- Designed for long-term reliability and chemical resistance
- Detects and signals flow change
- Seal is continuously flushed by the working fluid
- Adjustable while in operation
- Responds to flow only, independent of pressure, temperature and environment
Documents
Specifications
AMP: 15
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Horsepower: 1/2 hp
Length: 4-5/16 in
Material: [Rubber, Hastelloy®]
Material Type: EPDM
Maximum Pressure: 50 psi
Maximum Temperature: 200
NSF Certified: No
Power Source: Electric
Product Type: Flow Switch
UL Listed: No
Volts: 125/250V
Width: 2-1/32 in