1-1/2 in. Fortron or Hammered Stainless Flow Switch Control with Tee for CF-112 Chemical Feed Pump
1-1/2 in. Fortron or Hammered Stainless Flow Switch Control with Tee for CF-112 Chemical Feed Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to operate chemical feed pumps, alarms and flow verification
- 2 indicator lights power input status and flow indication
- Simple flow control for chemical feed applications
- PVC tee fitting with slip ends for mounting
Specifications
- Brand Model Compatibility:
- CF-112 Chemical Feed Pump
- Cord Length:
- 6 ft
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No