1-1/2 in. Hastelloy 1-Gang Flow Switch with Tee for CF-112 Chemical Feed Pump

You last purchased this on
 
Harwil Precision Products

1-1/2 in. Hastelloy 1-Gang Flow Switch with Tee for CF-112 Chemical Feed Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harwil Precision Products

1-1/2 in. Hastelloy 1-Gang Flow Switch with Tee for CF-112 Chemical Feed Pump

  • Fast #
  • Part #HCF12CR15NGANG
  • Item #7603834
  • Manufacturer Part #CF-12CR-1.5-1 GANG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use to operate chemical feed pumps, alarms and flow verification
  • Multiple 120 VAC receptacles in a weatherproof electrical box
  • Simple flow control for chemical feed applications
  • PVC tee fitting with slip ends for mounting
  • Requires Certification

Specifications

Brand Model Compatibility:
CF-112 Chemical Feed Pump
Cord Length:
12 ft
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Hastelloy®
NSF Certified:
No
Number Of Gangs:
1
Pressure - Maximum:
250 psi
UL Listed:
No