1 in. Noryl or Stainless Steel Flow Switch Control with Tee for CF-112 Chemical Feed Pump
1 in. Noryl or Stainless Steel Flow Switch Control with Tee for CF-112 Chemical Feed Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use to operate chemical feed pumps, alarms and flow verification
- 2 indicator lights power input status and flow indication
- Simple flow control for chemical feed applications
- PVC tee fitting with slip ends for mounting
Documents
Specifications
- Brand Model Compatibility:
- CF-112 Chemical Feed Pump
- Cord Length:
- 6 ft
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Noryl®
- Material Type:
- Noryl
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No