Harwil Precision Products

125/250V Brass, EPDM and Elastomer Flow Switch for 1 - 3 in. Pipes

Part #HKCQ53124A  |  Manufacturer Part #KCQ-5/3/(1,2,4)/A

Volts:

125/250V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty switch for extreme applications
  • Use in particle contaminated fluids
  • Adjustable while in operation
  • Multiple quick change paddles provide wide operating range
  • Intrinsically safe for hazardous environments
  • Maintains calibration when subjected to reasonable hammer or line surge
  • Lead-free brass construction

Specifications

AMP: 15

Brand Model Compatibility: 1 in - 3 in Pipes

Color Finish: Red

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 4-1/2 in

Horsepower: 1/2 hp

Length: 4-3/16 in

Material: Brass

Material Type: EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: No

Power Source: Electric

Type: Flow Switch

UL Listed: No

Volts: 125/250V

Width: 3-15/16 in