3 - 10 in. 125/250V EPDM, Noryl or Stainless Steel Flow Switch with Connection

You last purchased this on
 
Harwil Precision Products

3 - 10 in. 125/250V EPDM, Noryl or Stainless Steel Flow Switch with Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harwil Precision Products

3 - 10 in. 125/250V EPDM, Noryl or Stainless Steel Flow Switch with Connection

  • Fast #
  • Part #HQ8N313F
  • Item #7603829
  • Manufacturer Part #Q-8N/3/(1,3)/F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Detects and signals flow change
  • Seal is continuously flushed by the working fluid
  • Designed for long-term reliability and chemical resistance
  • Responds to flow only, independent of pressure, temperature and environment
  • Adjustable while in operation
  • Requires Certification

Specifications

AMP:
15
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Horsepower:
1/2 hp
Length:
4-5/16 in
Material:
Noryl®, Stainless Steel, Rubber
Material Type:
Noryl
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
50 psi
Product Type:
Flow Switch
UL Listed:
No
Volts:
125/250V
Width:
2-1/32 in