3/4 in. Hastelloy 1-Gang Flow Switch with Tee for CF-112 Chemical Feed Pump
3/4 in. Hastelloy 1-Gang Flow Switch with Tee for CF-112 Chemical Feed Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to operate chemical feed pumps, alarms and flow verification
- Multiple 120 VAC receptacles in a weatherproof electrical box
- Simple flow control for chemical feed applications
- PVC tee fitting with slip ends for mounting
Specifications
- Brand Model Compatibility:
- CF-112 Chemical Feed Pump
- Cord Length:
- 12 ft
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Hastelloy®
- NSF Certified:
- No
- Number Of Gangs:
- 1
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No