HASP LABELED SNAP-ON BLUE 6

You last purchased this on
 

HASP LABELED SNAP-ON BLUE 6

This product requires certification to purchase.
Brand image
You last purchased this on
 

HASP LABELED SNAP-ON BLUE 6

  • Fast #
  • Part #M427BLU
  • Item #4931222
  • Manufacturer Part #427BLU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inserting a padlock into the holes prevents the jaw end from opening
  • Accommodates up to 5 padlocks (sold separately)
  • Spring-loaded jaw end pushes to open and snaps back into the closed position
  • Complete with high visibility, write-on safety labels in English (French & Spanish also available)
  • Sold Per Pack of 6
  • Anodized aluminum and stainless steel construction for combined corrosion-resistance and strength
  • Fits more lockout points than alternative rivet-hinge labeled lockout hasps
  • Requires Certification

Specifications

Coating:
Anodized
Color Finish Name:
Blue
Diameter - Inside 1:
2-1/8 in
Height:
7 in
Material:
Aluminum, Stainless Steel
Package Quantity:
Pack of 6
Thickness:
0.1875 in
Type:
M427BLU
Width:
2-7/8 in