8 - 10 in. Dam Gate Set
8 - 10 in. Dam Gate Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- PVC Pipe, Aluminum Pipe
- Product Type:
- Dam Gate Set
- Size:
- 8 in - 10 in
- Smart Home Enabled:
- No
- UL Listed:
- No