Single Towel Hook in Stainless Steel

Part #HT1740  |  Item #4535955  |  Manufacturer Part #T17-40

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Stainless Steel

Mount Type: Wall

NSF Certified: No