Toilet Paper Holder (Less Back Plate) in Polished Chrome
Vola Toilet Paper Holder (Less Back Plate) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Mount Type:
- Wall
- Width:
- 3-7/8 in