16 ft. x 1-1/4 in. 700 lb. Ratcheting Tie-down

You last purchased this on
 
Haul-Master

16 ft. x 1-1/4 in. 700 lb. Ratcheting Tie-down

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haul-Master

16 ft. x 1-1/4 in. 700 lb. Ratcheting Tie-down

  • Fast #
  • Part #H95067
  • Item #7463453
  • Manufacturer Part #95067
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rubberized handle and release
  • Weather resistant
  • Vinyl covered S-hooks to prevent marring on painted surfaces
  • Requires Certification

Specifications

Length:
16 ft
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Piece of 2
Tool Type:
Ratchet Strap with S-Hook
Weight:
3.5 lb
Width:
1-1/4 in
Work Load Limit:
700 lb