0 items

Haws 1/2 in. Bubbler Valve

H5054LF

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bubbler head height: 2" with 1/2" inlet
  • Includes Basin shank, locking pins, and valve mounting hardware
  • Self-closing lever handle
  • Shank diameter: 13/16"
  • Shielded anti-squirt design
  • Sink or counter mounted

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday