12 in. Double Fountain Mounting Plate
12 in. Double Fountain Mounting Plate
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Measurements are 36" W x 12" H x 3/16" (91 x 30.5 x .47 cm)
- Predrilled and furnished with all thread studs, nuts and washers
- Steel construction provides a solid support system for these "Hi-Lo" fountains.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hi-Lo Wall Mounted Fountains
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3/16 in
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 1/4 in
- Material:
- Steel
- Product Type:
- Mounting Plate
- Width:
- 36 in