Haws

1/2 in. Dust Cover for Eye Wash

Part #H9102  |  Manufacturer Part #9102

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Material: Stainless Steel

NSF Certified: No

Type: H9102

UL Listed: No