1/2 in. Emergency Body Spray Kit

Part #H8901RFK  |  Item #3811518  |  Manufacturer Part #8901RFK

$ 408.48 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome plated brass stay-open squeeze lever valve
  • Includes 8' pressure rated swivel hose, dust cover, and wall mounting bracket

Specifications

ADA Compliant: No

Color Finish: Green

Depth: 2 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 6.25 gpm

Height: 8 in

Material: Plastic

Material Type: ABS

Maximum Pressure: 250 psi

NSF Certified: No

Type: H8901RFK

UL Listed: No

Width: 5 in