14 in. Steel In-wall Mounting Plate
14 in. Steel In-wall Mounting Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with model 1501 produced after Jan 1st, 2017
- Measurements are 36" W x 14" H x 3/16" (91 x 35.6 x .47 cm)
- Steel construction provides a solid support system for these "Hi-Lo" fountains.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 6715 Drinking Fountain
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Product Type:
- Mounting Plate
- Thickness:
- 3/16 in
- Width:
- 36 in