Haws
2-Hole Gooseneck Sink Faucet in Polished Chrome
Part #H5530LF | Item #1259674 | Manufacturer Part #5530LF
Product Details
- Lever handles allow the faucet to distribute both hot and cold streams of water
- Gooseneck faucet incorporates: renewable seat, dual indexed red and blue lever handles, mounting pin to prevent base from turning, aerator with key, and integral basin shank with supply yoke
- Center supply to center spout outlet is 4-1/2" (11.4 cm), bottom of flange to extreme top of faucet is 10-1/2" (26.7 cm), bottom of flange to spout outlet is 6-3/16" (16 cm), flange diameter is 2" (5.1 cm), max deck thickness is 1-1/2" (3.8 cm), and center to center of inlets is 4-7/16" (11.3 cm). Connection is a 1/2" OD (1.3 cm) slip-joint inlet
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006)
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 372, ANSI 61]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: Slip Joint
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: .5 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Number of Handles: Two Handle
Trim Only: No
WaterSense Labeled: No
Width: 6 in