25-13/16 x 12 in. Drink Fountain Mounting Frame
25-13/16 x 12 in. Drink Fountain Mounting Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Haws H1011MS and H1011HPSMS drinking fountains
- Heavy gauge galvanized steel construction provides a solid support system for these dual bubbler fountains that is not only sturdy but provides a certain amount of corrosion resistance as well.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hi-Lo 1011MS and 1011HPSMS Series Fountains
- Coating:
- Galvanized
- Depth:
- 12 in
- Height:
- 25-13/16 in
- Material:
- Steel
- Product Type:
- Mounting Frame
- Width:
- 14 in