Haws

25 in. Barrier Free Pedestal Fountain in Galvanized Steel

Part #H3377G  |  Manufacturer Part #3377G

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 14 gauge stainless steel bracket and 3/16" (.47 cm) thick steel pedestal with rough unfinished galvanized surface provides an exceptional corrosion resistance
  • With 100% lead-free waterways
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Laminar flow prevents from splashing, keeping the drinking area contained and clean

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61]

Built-In Water Filter: No

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25 in

Flow Rate: 24 gph

GSA Approved: No

Gauge: 14

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 90 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Self Contained Refrigerant: No

Type: H3377G